- Needle Bearing U-Joint
description
- Needle bearing universal joints are fitted with prelubricated needle bearings. Needle bearing universal joints are designed to maintain low backlash for critical positioning applications required by robotics and instrumentation and are excellent for continuous operation applications. The joint has rigid axial stiffness for push/pull loads and can handle higher angles and speeds.
applications
- Metalworking machinery
- Military
- Printing processes
- Packaging systems
- Bottle capping systems
- Conveying systems
- Steering
- Shift linkage
- Medical equipment
features
- Operation at high RPM
- Low backlash
- Continuous operations
| Size Code | 1250 |
| Overall Length | 3.75 in |
| Set Screw | None |
| Outside Dia. | 1.25 in |
| Bore Type | Finished |
| Material | Alloy Steel |
| Nominal Size | 1 1/4 in |
| Weight | 0.0 LB |


