Skip to content Skip to navigation menu
Needle Bearing U-Joint

SS-UJ-NB1500X750

Needle Bearing U-Joint
Item #101628470
  • Needle Bearing U-Joint
Needle Bearing U-Joint
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Needle Bearing U-Joint

description

  • Needle bearing universal joints are fitted with prelubricated needle bearings. Needle bearing universal joints are designed to maintain low backlash for critical positioning applications required by robotics and instrumentation and are excellent for continuous operation applications. The joint has rigid axial stiffness for push/pull loads and can handle higher angles and speeds.

applications

  • Medical equipment
  • Metalworking machinery
  • Military
  • Printing processes
  • Packaging systems
  • Bottle capping systems
  • Conveying systems
  • Steering
  • Shift linkage

features

  • Operation at high RPM
  • Low backlash
  • Continuous operations
Material Alloy Steel
Bore Type Finished
Outside Dia. 1.5 in
Overall Length 4.25 in
Nominal Size 1 1/2 in
Size Code 1500
Set Screw None
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison