- Universal Joint Boot Cover
description
- If the universal joint assembly is going to operate in an atmosphere that is polluted with chips, dirt, acids and/or other abrasives, it is highly recommended that boots be specified on the original assembly. Boots play an important role in protecting the joint and keeping it fully lubricated. Proper lubrication will prolong the useful life of an assembly by a factor of as much as five.
features
- Added protection in adverse conditions
| Size Code | 1750 |
| Overall Length | 2.63 in |
| Outside Dia. | 2.69 in |
| Set Screw | None |
| Inside Dia. | 1.75 in |
| Material | Nitrile (NBR) |
| Upper/Lower | Standard |
| No. of Bellows | Triple |
| Weight | 0.0 LB |


