- Single Universal Joint
description
- The Belden single pin and block universal joint is manufactured for increased durability and better performance than standard industrial-grade models. All components are heat treated, precision machined, and ground to close tolerances. The Belden universal joint provides exceptional service life in the most demanding applications. All joints are available with or without a lubricant retaining boot.
applications
- Medical equipment
- Metalworking machinery
- Military
- Printing processes
- Packaging systems
- Bottle capping systems
- Conveying systems
- Steering
- Shift linkage
features
- Wide choice of hub configurations and finishes
- High-grade alloy steel
- Standard operating angles up to 35°
| Max. Operating Angle | 35 ° |
| Material | Alloy Steel |
| Overall Length | 3.375 in |
| Bore Type | Reborable |
| Style | Single |
| Outside Dia. | 0.995 in |
| Set Screw | None |
| Torque Rating [Max] | 450 in lb |
| Size Code | 1000 |
| Nominal Size | 1 in |
| Weight | 0.0 LB |

