- Single Universal Joint
description
- The Belden single pin and block universal joint is manufactured for increased durability and better performance than standard industrial-grade models. All components are heat treated, precision machined, and ground to close tolerances. The Belden universal joint provides exceptional service life in the most demanding applications. All joints are available with or without a lubricant retaining boot.
applications
- Medical equipment
- Metalworking machinery
- Military
- Printing processes
- Packaging systems
- Bottle capping systems
- Conveying systems
- Steering
- Shift linkage
features
- Standard operating angles up to 35°
- Wide choice of hub configurations and finishes
- Can be booted for further environmental protection
- Also available with solid hubs for easy machining
| Nominal Size | 2 1/2 in |
| Overall Length | 7 in |
| Material | Alloy Steel |
| Torque Rating [Max] | 9600 in lb |
| Max. Operating Angle | 35 ° |
| Size Code | 2500 |
| Bore Type | Finished |
| Set Screw | None |
| Style | Single |
| Outside Dia. | 2.495 in |
| Weight | 0.0 LB |


