- Single Universal Joint
description
- The Belden single pin and block universal joint is manufactured for increased durability and better performance than standard industrial-grade models. All components are heat treated, precision machined, and ground to close tolerances. The Belden universal joint provides exceptional service life in the most demanding applications. All joints are available with or without a lubricant retaining boot.
applications
- Military
- Printing processes
- Medical equipment
- Metalworking machinery
- Packaging systems
- Bottle capping systems
- Conveying systems
- Steering
- Shift linkage
features
- High-grade alloy steel
- Standard operating angles up to 35°
- Wide choice of hub configurations and finishes
| Torque Rating [Max] | 28000 in lb |
| Size Code | 4000 |
| Material | Alloy Steel |
| Style | Single |
| Overall Length | 10.625 in |
| Max. Operating Angle | 35 ° |
| Outside Dia. | 3.995 in |
| Set Screw | None |
| Bore Type | Reborable |
| Nominal Size | 4 in |
| Weight | 0.0 LB |

