- Needle Bearing U-Joint
| Set Screw | 1/4-20x3/16 |
| Overall Length | 3.375 in |
| Keyway Size | 1/8 x 1/16 |
| Material | Alloy Steel |
| Weight | 0.0 LB |
| Set Screw | 1/4-20x3/16 |
| Overall Length | 3.375 in |
| Keyway Size | 1/8 x 1/16 |
| Material | Alloy Steel |
| Weight | 0.0 LB |