- Needle Bearing U-Joint
| Set Screw | 5/16-18x1/4 |
| Keyway Size | 3/16 x 3/32 |
| Material | Alloy Steel |
| Overall Length | 3.75 in |
| Weight | 0.0 LB |
| Set Screw | 5/16-18x1/4 |
| Keyway Size | 3/16 x 3/32 |
| Material | Alloy Steel |
| Overall Length | 3.75 in |
| Weight | 0.0 LB |