- 1 3/4" ID x 2 7/8" OD x 5" Wide
- Cage & Roller Assembly
| Load Rating @ 100 RPM | 17370 lb |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Radial Internal Clearance | N/A |
| O.D. | 2.875 in |
| I.D. | 1 3/4 in |
| Roller Dia. | 9/16 in |
| Bearing Design | Cage & Roller Assembly |
| Bore Type | Round Bore, Inch Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| End Type | Open End |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | N/A |
| Weight | 0.75 LB |

