- 2 7/8" ID x 3 1/2" OD x 1 1/2" Wide
- Cage & Roller Assembly
| Load Rating @ 100 RPM | 6170 lb |
| Capacity | Standard Capacity |
| Precision Ground | Yes |
| Bearing Design | Cage & Roller Assembly |
| Roller Dia. | 5/16 in |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round Bore, Inch Type |
| Radial Internal Clearance | N/A |
| I.D. | 2 7/8 in |
| O.D. | 3.5 in |
| End Type | Open End |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Steel |
| Weight | 1.0 LB |

