- 7/8" ID x 1 1/2" OD x 1 1/4" Long Journal Cage & Roller Assembly
| Load Rating @ 100 RPM | 2730 lb |
| End Type | Open End |
| Precision Ground | Yes |
| I.D. | 7/8 in |
| O.D. | 1.5 in |
| Radial Internal Clearance Specification | N/A |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Roller Dia. | 5/16 in |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Bore Type | Round Bore, Inch Type |
| Bearing Design | Cage & Roller Assembly |
| Enclosure | Open |
| Weight | 0.25 LB |

