- 5/8" ID x 1 3/8" OD x 2 1/2" Long Journal Cage & Roller Assembly
| Oil Hole | w/o Oil Hole |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 1.375 in |
| Bearing Design | Cage & Roller Assembly |
| Enclosure | Open |
| Roller Dia. | 3/8 in |
| Precision Ground | Yes |
| End Type | Open End |
| Radial Internal Clearance | N/A |
| I.D. | 5/8 in |
| Bore Type | Round Bore, Inch Type |
| Cage Material | Steel |
| Load Rating @ 100 RPM | 3800 lb |
| Weight | 0.25 LB |

