- 1 15/16" ID x 3 5/16" OD x 2" Wide
- Removable Inner & Outer Ring
| Cage Material | Steel |
| Roller Dia. | 1/4 in |
| Inner Ring O.D. | 2 1/4 in |
| Radial Internal Clearance Specification | N/A |
| Capacity | Standard Capacity |
| I.D. | 1 15/16 in |
| Enclosure | Open |
| Precision Ground | Yes |
| Radial Internal Clearance | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Removable Inner & Outer Ring |
| O.D. | 3.3125 in |
| Oil Hole | w/Oil Hole |
| Bore Type | Round Bore, Inch Type |
| End Type | Open End |
| Load Rating @ 100 RPM | 6310 lb |
| Weight | 0.75 LB |

