- 2" ID x 3" OD x 1 1/2" Wide
- Removable Outer Ring - Straight
| Bore Type | Round Bore, Inch Type |
| Cage Material | Steel |
| Radial Internal Clearance | N/A |
| Radial Internal Clearance Specification | N/A |
| Bearing Design | Removable Outer Ring – Straight |
| I.D. | 2 in |
| Enclosure | Open |
| Roller Dia. | 5/16 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Load Rating @ 100 RPM | 5550 lb |
| O.D. | 3 in |
| Capacity | Standard Capacity |
| Oil Hole | w/Oil Hole |
| Precision Ground | Yes |
| End Type | Open End |
| Weight | 0.75 LB |

