- 2 1/2" ID x 4 1/8" OD x 2" Wide
- Removable Outer Ring - Straight
| Capacity | Standard Capacity |
| Cage Material | Steel |
| Roller Dia. | 3/8 in |
| I.D. | 2 1/2 in |
| Radial Internal Clearance Specification | N/A |
| Load Rating @ 100 RPM | 8030 lb |
| Oil Hole | w/Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| End Type | Open End |
| Bore Type | Round Bore, Inch Type |
| Precision Ground | Yes |
| O.D. | 4.125 in |
| Bearing Design | Removable Outer Ring – Straight |
| Radial Internal Clearance | N/A |
| Weight | 1.0 LB |

