- 3/4" ID x 1 3/8" OD x 1 1/8" Long
- Self-Contained Press-Fit Flanged Roller Bearing
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 3/4 in |
| End Type | Open End |
| Precision Ground | N/A |
| Bore Type | Round Bore, Inch Type |
| O.D. | 1.375 in |
| Oil Hole | w/Oil Hole |
| Cage Material | Cageless |
| Radial Internal Clearance | N/A |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Bearing Design | Flanged Outer Ring & Roller Assembly |
| Weight | 0.25 LB |

