- 3/4" ID x 1 9/16" OD x 3" Wide
- Removable Outer Ring - Split
| O.D. | 1.5625 in |
| Roller Dia. | 3/8 in |
| Bore Type | Round Bore, Inch Type |
| End Type | Open End |
| Radial Internal Clearance | N/A |
| Bearing Design | Removable Outer Ring – Split |
| I.D. | 3/4 in |
| Oil Hole | w/Oil Hole |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Steel |
| Enclosure | Open |
| Radial Internal Clearance Specification | N/A |
| Capacity | Standard Capacity |
| Weight | 0.25 LB |

