- 1 1/2" ID x 2 7/16" OD x 5" Wide
- Removable Outer Ring - Split
| Precision Ground | Yes |
| Radial Internal Clearance | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 2.4375 in |
| Bearing Design | Removable Outer Ring – Split |
| End Type | Open End |
| Oil Hole | w/Oil Hole |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Roller Dia. | 3/8 in |
| Bore Type | Round Bore, Inch Type |
| Enclosure | Open |
| I.D. | 1 1/2 in |
| Radial Internal Clearance Specification | N/A |
| Weight | 0.75 LB |

