- Fat Boy™ Propane Cylinder
- 16.9 oz
- CGA 600 Connection
- 1 in - 20 Thread
applications
- Medium to heavy soldering
- Brazing
features
- 20% more fuel (than standard 14.1 oz cylinders)
- Lower profile
- Recyclable - contact your local recycler to verify
| Temperature Range [Max] | 3600 °F |
| Gas Type | MAPP |
| Capacity Volume | 16.92 oz |
| Thread - TPI or Pitch | 1 in - 20 |
| Inlet Connection | CGA 600 |
| Weight | 2.03 LB |
-
Eco-Friendly


