- Oxygen Cylinder
- 14.10 oz
applications
- Brazing
- Medium to heavy soldering
- Cutting thin sheet metal
- Welding
- Surface hardening of metal
features
- To be used with fuel gas for higher temperature combustion
- Flame temperature in air is dependent on fuel gas
| Type | Disposable Cylinder |
| Capacity Volume | 14.10 oz |
| Gas Type | Oxygen |
| Weight | 1.53 LB |
-
No Air Shipping


