- Multi-Application MAPP® Kit
- 16 oz Cylinder
- Swirl Flame
features
- Instant on/off trigger increases fuel savings and convenience
- Lock button keeps torch lit for finger-free use
- Replaceable brass tip
- Burn tip produces swirl flame for maximum heat output
- Pressure regulated to burn in all directions
- Efficient swirl flame provides high heat output
- Cast aluminum construction provides added durability
- Includes trigger start torch (TS4000) and 14.1 oz MAP-Pro filled cylinder
| Body Material | Aluminum Stainless Steel |
| Manufacturer Name | BernzOmatic® |
| Capacity (Volume) | 16 oz |
| Gas Type | MAPP® (Methyl Acetylene-Propadiene) |
| Flame Type | Swirl Action |
| Process | Brazing Soldering Sweating Melting Heating |
| Weight | 22.02 LB |
-
No Air Shipping


