- SureFire™ Self Igniting Torch Kit
- 16 oz Cylinder
- Swirl Flame
features
- Instant on/off trigger ignition provides easier lighting and increased fuel savings
- Large, optimized swirl flame burns hotter
- High intensity flame for maximum heat output provides 30% faster soldering time
- Adjustable flame control allows for a more precise flame
- Run lock button keeps torch lit for finger-free use
- Pressure regulated for consistent performance
- Cast aluminum construction provides added durability
- Includes high intensity trigger start torch (TS8000) and 14.1 oz MAP-Pro filled cylinder
| Run Time | 120 min |
| Capacity (Volume) | 16 oz |
| Gas Type | MAPP® (Methyl Acetylene-Propadiene) |
| Body Material | Aluminum |
| Manufacturer Name | BernzOmatic® |
| Flame Type | Swirl Action |
| Process | Copper Tubing Silver Solder |
| Weight | 3.67 LB |
-
No Air Shipping


