- Propane Cylinder
- 14.1 oz
applications
- General soldering
features
- 20% more fuel (than standard 14.1 oz cylinders)
- Lower profile
- Recyclable - contact your local recycler to verify
| Capacity Volume | 16.92 oz |
| Type | Disposable Cylinder |
| Temperature Range [Max] | 3450 °F |
| Gas Type | Propane |
| Weight | 24.36 LB |
-
No Air Shipping -
Eco-Friendly



