- Propane Cylinder
- 16.4 oz
- Refillable
features
- For use with most portable recreational appliances requiring propane
| Capacity Volume | 16.40 oz |
| Type | Disposable Cylinder |
| Manufacturer Name | BernzOmatic® |
| Gas Type | Propane |
| Weight | 2.2 LB |
| Capacity Volume | 16.40 oz |
| Type | Disposable Cylinder |
| Manufacturer Name | BernzOmatic® |
| Gas Type | Propane |
| Weight | 2.2 LB |