- Basic Propane Torch Kit
- 14.1 oz Cylinder
- Pencil Flame
features
- Produces 1/2" wide pencil flame for light work
- Brass burn tube for durability
- Solid brass regulators for durability
- Adjustable flame for controlled heat output
- Includes basic pencil flame torch (UL2317) and 14.1 oz propane-filled cylinder
| Body Material | Brass |
| Process | Soldering Heating |
| Capacity (Volume) | 14.1 oz |
| Manufacturer Name | BernzOmatic® |
| Gas Type | Propane |
| Flame Type | Pencil |
| Weight | 29.16 LB |
-
No Air Shipping


