- 9" General Purpose Roller Cover
- 7/16" Nap
features
- Polyester fabric that produces easy economical results
- Solvent-resistant plastic core
- Smooth coverage
- Reusable
- For use with all paints
| Type | Roller Cover |
| Core Material | Polypropylene |
| Finish | Smooth |
| Length | 9 in |
| Nap Length | 3/8 in |
| Origin | Painting Equipment |
| Nap | 3/8 in |
| Size | 9 in |
| Material | Polyester Fabric |
| Paint Type | All Latex & Oil-Based |
| Core | 1-1/2 in |
| Weight | 0.166 LB |
| EAN or UPC | 11138017464 |

