- 9" Standard Duty Metal Tray
- Ramp Ribbed for Even Loading
| Size | 9 in |
| Material | Metal |
| Origin | Painting Equipment |
| Type | 1 1/2 qt. Standard Duty Tray |
| Weight | 0.3 LB |
| EAN or UPC | 78435820302 |
| Size | 9 in |
| Material | Metal |
| Origin | Painting Equipment |
| Type | 1 1/2 qt. Standard Duty Tray |
| Weight | 0.3 LB |
| EAN or UPC | 78435820302 |