- Bestt Liebco° Paint Roller Cover
- 3/8 in Nap Size
- 4 in Length
- Polyester Knit
features
- Polyester fabric that produces easy economical results
- Solvent-resistant plastic core
- Smooth coverage
- Reusable
- For use with all paints
| Length | 4 in |
| Size | 4 in |
| Type | Roller Cover |
| Nap Length | 3/8 in |
| Finish | Smooth |
| Material | Polyester Fabric |
| Weight | 0.05 LB |
| EAN or UPC | 79819703846 |

