- 7"
- 3/4" Nap Pipe Roller Frame & Cover
features
- Five individual combed, vacuumed and beveled covers, mounted on a heavy-duty 3/8" spring
- Engineered to bend around pipes, cylinders, and columns
- Wood handle adjusts to different angles
- Knit fabric is ideal for use with all paints and substrates
includes
- Pipe roller
- Sleeve
| Type | Pipe Roller/Refill |
| Nap Length | 3/4 in |
| Handle | Wood |
| Origin | Painting Equipment |
| Nap | 3/4 in |
| Size | 7 in |
| Length | 7 in |
| Material | Knit |
| Weight | 0.515 LB |
| EAN or UPC | 79819945802 |

