- Master Series Knit 9 in. Roller Cover
- 3/4 in. Nap
- Maize knit fabric
- Semi-Rough
| Material | Knit |
| Length | 9 in |
| Core Material | Polypropylene |
| Nap Length | 3/4 in |
| Nap | 3/4 in |
| Core | 1-1/2 in |
| Size | 9 in |
| Paint Type | All Paints |
| Weight | 0.0 KG |
| EAN or UPC | 79819901099 |
| Material | Knit |
| Length | 9 in |
| Core Material | Polypropylene |
| Nap Length | 3/4 in |
| Nap | 3/4 in |
| Core | 1-1/2 in |
| Size | 9 in |
| Paint Type | All Paints |
| Weight | 0.0 KG |
| EAN or UPC | 79819901099 |