- 3"
- 1/2" Nap Trim Roller
features
- Unique applicators for small and hard to reach areas, such as corners and behind plumbing fixtures
- Recommended for use with all paints
| Size | 3/8 in |
| Nap Length | 1/2 in |
| Origin | Painting Equipment |
| Type | Trim Roller |
| Core | 1-1/2 in |
| Handle Material | Plastic |
| Paint Type | All Paints & Stains |
| Length | 3 in |
| Weight | 0.333 LB |
| EAN or UPC | 78435904439 |

