- Quick Solutions 3" Trim Paint Roller Replacement Covers
- 2-pk
- Roller Dia. 1 1/2"
- Roller Length 3"
- Material Polyester
| Length | 3 in |
| Paint Type | All Paints & Stains |
| Type | Replacement Cover |
| Size | 3/8 in |
| Material | Polyester |
| Core | 1-1/2 in |
| Weight | 0.167 LB |
| EAN or UPC | 78435904446 |

