- 1 1/2"
- 5/16" Brush Thickness
- Economical Grade Polyolefin Filament
- For All Types of Touch Up Jobs
features
- Single use
- For use with all paints
| Size | 1 1/2 in |
| Type | Economy Paint Brush |
| Brush Thickness | 5/16 in |
| Length of Brush Part | 1 3/4 in |
| Handle Material | Plastic |
| Brush Width | 1 1/2 in |
| Origin | Painting Equipment |
| Bristle Material | Polyolefin |
| Weight | 0.056 LB |
| EAN or UPC | 11138002859 |

