- 4"
- 3/8" Brush Thickness
- White Bristle Chip Paint Brush
features
- Single-use brush
- For use with stains and varnishes
| Size | 4 in |
| Origin | Painting Equipment |
| Bristle Material | White China Bristle |
| Handle Material | Wood |
| Type | Chip Brush |
| Brush Thickness | 3/8 in |
| Brush Width | 4 in |
| Length of Brush Part | 2 in |
| Weight | 0.292 LB |
| EAN or UPC | 78435740204 |

