- 3"
- 5/16" Brush Thickness
- 100% Natural White Bristle
- Wood Handle
features
- Single-use brush
- For use with stains and varnishes
| Brush Width | 3 in |
| Handle Material | Wood |
| Brush Thickness | 5/16 in |
| Origin | Painting Equipment |
| Size | 3 in |
| Bristle Material | White China Bristle |
| Length of Brush Part | 1 3/4 in |
| Type | Chip Brush |
| Weight | 0.25 LB |
| EAN or UPC | 78435439498 |

