- 9" Semi-Rough Foam Roller Cover
features
- Provides a lint-free finish
- Available in both smooth and a slit foam for textured surfaces
- Absorbent
- Recommended for use with all paints
| Origin | Painting Equipment |
| Color | Yellow |
| Type | Foam Cover |
| Finish | Rough |
| Length | 9 in |
| Material | Foam |
| Nap Length | 3/16 in |
| Weight | 1.1 LB |
| EAN or UPC | 78435906549 |

