- 9" Smooth Finish
- Economy Foam Roller Cover
features
- Provides a lint-free finish
- Available in both smooth and a slit foam for textured surfaces
- Absorbent
- Recommended for use with all paints
| Material | Foam |
| Nap Length | 3/16 in |
| Type | Foam Cover |
| Color | Black |
| Length | 9 in |
| Finish | Smooth |
| Weight | 0.334 LB |
| EAN or UPC | 78435803206 |

