- For 9" Roller Pan
- Reusable & Recyclable
| Use With | 1 1/2 qt. Standard Duty Metal Tray |
| Material | Plastic |
| Type | Tray Liner |
| Origin | Painting Equipment |
| Weight | 0.15 LB |
| EAN or UPC | 78435439887 |
| Use With | 1 1/2 qt. Standard Duty Metal Tray |
| Material | Plastic |
| Type | Tray Liner |
| Origin | Painting Equipment |
| Weight | 0.15 LB |
| EAN or UPC | 78435439887 |