- 4" Four Wire Cage
- 1/4" Rod
features
- All frames are threaded to accept extension poles
| Handle | Threaded Polypropylene |
| Origin | Painting Equipment |
| Type | Roller Frame |
| Width | 4 in |
| Size | 4 in |
| Weight | 0.302 LB |
| EAN or UPC | 78435820265 |
| Handle | Threaded Polypropylene |
| Origin | Painting Equipment |
| Type | Roller Frame |
| Width | 4 in |
| Size | 4 in |
| Weight | 0.302 LB |
| EAN or UPC | 78435820265 |