- White China Trim/Wall Brush
- 2 in.
- 9/16 in. Thickness
- 2 7/16 in. Length
| Size | 2 in |
| Type | Trim, Wall |
| Overall Length | 2.4375 in |
| Thickness | 0.5625 in |
| Weight | 0.3 LB |
| EAN or UPC | 78435905221 |
| Size | 2 in |
| Type | Trim, Wall |
| Overall Length | 2.4375 in |
| Thickness | 0.5625 in |
| Weight | 0.3 LB |
| EAN or UPC | 78435905221 |