- Model 166 Personal Lantern
- #200 (NEDA 908) 6V
- Red
features
- PAR36 sealed beam spotlight
- Head assembly permits 90° vertical adjustment
- Replaceable switch assembly with weatherproof cover
| Color | Red |
| Body Material | 20 Gauge Steel |
| Length | 8 3/4 in |
| Battery Size | #200 (NEDA 908) 6V |
| No. of Batteries | 1 |
| Weight | 3.0 LB |

