- Model 287EX Explosion-Proof Lantern
- #200 (NEDA 908) 6V
- Black
features
- Non-sparking brass construction with die cast handle
- Head assembly permits 120° vertical adjustment
- On/off toggle switch for simple operation
- Brass latch equipped for padlocking
| No. of Batteries | 2 |
| Color | Black |
| Length | 10 1/4 in |
| Battery Size | #200 (NEDA 908) 6V |
| Weight | 4.5 LB |

