- Series SC Commercial Emergency Light
- 6V
- 25.00 W
features
- Integrated solid state system
- Multi-Rate, controlled, automatic charger
- Lock Out (Automatic Battery Connect)
- Low-Voltage battery cutoff
- Brownout sensitivity
- Fused AC input and DC output circuit protection
- Dual-Voltage transformer for 120/277 VAC operation
- Top end battery access
- Full-length piano hinge
- Wood grain panel design
- Ammeter
- Test Switch
- Red (Power On) & Green (Trickle Charge) LED Indicators
- HIT Lamps
| No. of Batteries | 2 |
| Housing Material | 20 Gauge Steel |
| Beam Type | PAR-36 Sealed |
| Watts | 25.00 W |
| Battery Type | Sealed Lead Calcium |
| Battery Capacity | 20.000 A-h |
| Battery Size | 6 V |
| Depth | 4.75 in |
| Weight | 23.0 LB |

