- Series ET Commercial Emergency Light
- 6V
- 12.00 W
features
- Integrated solid state system
- Multi-Rate, controlled, automatic charger
- Lock Out (Automatic Battery Connect)
- Low-Voltage battery cutoff
- Brownout sensitivity
- Dual-Voltage transformer for 120/277 VAC operation
- Test Switch
- Round steel lamp heads
- Contemporary 3D design
- Universal mount backplate
- HIT Lamps
| Depth | 2.9 in |
| Beam Type | PAR-36 Sealed |
| Battery Type | Sealed Lead Calcium |
| Battery Capacity | 10.000 A-h |
| Watts | 12.00 W |
| Battery Size | 6 V |
| No. of Batteries | 1 |
| Housing Material | 20 Gauge Steel |
| Weight | 15.0 LB |

