- Spray Gun
| Flow | 6 SCFM |
| Fluid Inlet | 3/8 in (NPSM) |
| Inlet Size | 1/4 in NPSM |
| Feed Type | Pressure/Siphon |
| Body Material | Drop-Forged Anodized Aluminum |
| Weight | 1.78 LB |
| Flow | 6 SCFM |
| Fluid Inlet | 3/8 in (NPSM) |
| Inlet Size | 1/4 in NPSM |
| Feed Type | Pressure/Siphon |
| Body Material | Drop-Forged Anodized Aluminum |
| Weight | 1.78 LB |