- Spray Gun
| Inlet Size | 1/4 in NPT(M) |
| Fluid Inlet | 3/8 in (NPSM) |
| Feed Type | Pressure/Siphon |
| Body Material | Drop-Forged Anodized Aluminum |
| Fluid Passages | Brass/Electroless Nickel Plated |
| Flow @ Pressure | 5 ft3/min @ 50 psi |
| Weight | 1.75 LB |
| Inlet Size | 1/4 in NPT(M) |
| Fluid Inlet | 3/8 in (NPSM) |
| Feed Type | Pressure/Siphon |
| Body Material | Drop-Forged Anodized Aluminum |
| Fluid Passages | Brass/Electroless Nickel Plated |
| Flow @ Pressure | 5 ft3/min @ 50 psi |
| Weight | 1.75 LB |