- Spray Gun
| Feed Type | Pressure/Siphon |
| Body Material | Brass |
| Inlet Size | 1/4 in NPSM |
| Flow @ Pressure | 14 ft3/min @ 50 psi |
| Fluid Inlet | 3/8 in (NPSM) |
| Weight | 3.0 LB |
| Feed Type | Pressure/Siphon |
| Body Material | Brass |
| Inlet Size | 1/4 in NPSM |
| Flow @ Pressure | 14 ft3/min @ 50 psi |
| Fluid Inlet | 3/8 in (NPSM) |
| Weight | 3.0 LB |