- Air Hose Assembly
- 5/16 in
- 50 ft Long
| Female Thread | 1/4 in (NPSF) |
| Tube Material | EPDM Class B |
| I.D. | 5/16 in |
| Hose Length | 50 ft |
| Bend Radius [Max] | 3 in |
| Connection Type | Female/Female |
| Reinforcement | Braided Cord, Spiral Fabric |
| Measuring System | Inch/Feet |
| Operating Pressure [Max] | 250 psi |
| Operating Temp. | -40 °F [Min], 200 °F [Max] |
| O.D. | 0.625 in |
| Weight | 6.5 LB |

