- Air Hose Assembly
- 3/8 in
- 50 ft Long
| Connection Type | Female/Female |
| Operating Temp. | -40 °F [Min], 200 °F [Max] |
| Female Thread | 1/4 in (NPSF) |
| Hose Length | 50 ft |
| Reinforcement | Braided Cord, Spiral Fabric |
| Measuring System | Inch/Feet |
| O.D. | 0.6875 in |
| Operating Pressure [Max] | 250 psi |
| Bend Radius [Max] | 3.5 in |
| I.D. | 3/8 in |
| Tube Material | EPDM Class B |
| Weight | 7.38 LB |

