- Fluidall™ Fluid Hose-Bulk Reels
- 1/4 in
- 500 ft Long
| Tube Material | Nylon |
| Cover Material | Class B Synthetic Smooth Rubber |
| Operating Temp. | 0 °F [Min], 190 °F [Max] |
| Weight @ Length | 8 lb @ 100 ft |
| Reinforcement | Braided Cord |
| Operating Pressure [Max] | 500 psi |
| O.D. | 0.5 in |
| Length | 500 ft |
| I.D. | 1/4 in |
| Bend Radius [Max] | 3 in |
| Weight | 0.02 LB |

